68 5GAL PAIL;L0778-060
Description
L0778-060 SYN HIGH TEMP 68 5GAL PAIL ; LIQUID GREEN
Part # L0778-060
BDI # 18229475
Features
Other Features:
Clean Lubricated Surface
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Green
Product Name:
Oil
SAE/ISO Grade:
SAE 80W Gear | ISO 68
Product Type:
Ester
CP-8A 415LB DRUM;L0141-040
Description
L0141-040 CP-8A GEAR OIL 415LB DRUM
Part # L0141-040
BDI # 18229117
Features
Container Type:
Drum
Typical Use:
Gear
Texture:
Liquid
Color:
Green
Product Name:
Oil
SAE/ISO Grade:
SAE 250 Gear | ISO 1000
Product Type:
Petroleum Based
CP-8A 120LB QTR DRUM;L0141-039
Description
L0141-039 CP-8A GEAR OIL 120LB ; QUARTER DRUM
Part # L0141-039
BDI # 18229115
Features
Container Type:
Drum
Typical Use:
Gear
Texture:
Liquid
Color:
Green
Product Name:
Oil
SAE/ISO Grade:
SAE 250 Gear | ISO 1000
Product Type:
Petroleum Based
NO.220 55GAL DRUM;L0780-062
Description
L0780-062 SYN HIGH TEMP 220 55GAL DRUM
Part # L0780-062
BDI # 18230225
Features
Other Features:
Clean Lubricated Surface
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Green
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 220
Product Type:
Ester
68 55GAL DRUM;L0778-062
Description
L0778-062 SYN HIGH TEMP 68 55GAL DRUM
Part # L0778-062
BDI # 18229476
Features
Other Features:
Clean Lubricated Surface
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Green
Product Name:
Oil
SAE/ISO Grade:
SAE 80W Gear | ISO 68
Product Type:
Ester