48XXHS200
Description
48XXHS200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W S1 BUSHED CI 48T
Part # 48XXHS200
BDI # 22715814
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
90XXHS300
Description
90XXHS300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W S1 BUSHED CI 90T
Part # 90XXHS300
BDI # 22736970
Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
72XXHS200
Description
72XXHS200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W S1 BUSHED CI 72T
Part # 72XXHS200
BDI # 22726172
Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
40XXHS500
Description
40XXHS500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W S1 BUSHED CI 40T
Part # 40XXHS500
BDI # 22719342
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.275
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
60XXHS300
Description
60XXHS300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W S1 BUSHED CI 60T
Part # 60XXHS300
BDI # 22728958
Features
Pitch Diameter - Inch:
23.873
Inch - Metric:
Inch
Outside Diameter - Inch:
23.753
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
606.374
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2