Features
Port Type:
3/4"-16 UNF
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Spring | Air Pilot - Solenoid Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.9 GPM Flow Capacity | Without Manual Override | Standard
Overall Length - Inch:
3.78
Voltage:
21.6 VDC
SD3E-A2/H2L2M5-A
Description
SD3E-A2/H2L2M5-A SOLENOID VALVE ; POR 2/2 WAY
Part # 20770500
BDI # 23776538
Features
Port Type:
3/4"-16 UNF
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Spring | Air Pilot - Solenoid Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.9 GPM Flow Capacity | Socket Head Screw | Zinc-Coated Surface Treatment | High Performance
Overall Length - Inch:
3.78
Voltage:
21.6 VDC
SD3E-A2/H2L2M9-A
Description
SD3E-A2/H2L2M9-A DIR CNTRL VALVE ; POR 2/2 3/4-16 UNF PORT 30LPM 420BAR
Part # 15658500
BDI # 23776723
Features
Port Type:
3/4"-16 UNF
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Spring | Air Pilot - Solenoid Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.9 GPM Flow Capacity | Without Manual Override | Zinc-Coated Surface Treatment | High Performance
Overall Length - Inch:
3.78
Voltage:
21.6 VDC
SD2E-A2/H2I11-A
Description
SD2E-A2/H2I11-A SOLENOID VALVE ; POR 2/2 SPOOL TYPE 8GPM 5100PSI
Part # 19651100
BDI # 24332956
Features
Port Type:
3/4"-16 UNF
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Spool | Solenoid
Actuation:
Spring | Solenoid Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
10.6 GPM Flow Capacity | Zinc-Coated Surface Treatment | Direct-Acting | High Performance
Overall Length - Inch:
3.843
Voltage:
21.6 VDC
SD3E-B2/H2L2M9-A
Description
SD3E-B2/H2L2M9-A CARTRIDGE VALVE ; POR 20776100
Part # 20776100
BDI # 25813308
Features
Port Type:
7/8"-14 UNF
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Spring | Air Pilot - Solenoid Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
19.8 GPM Flow Capacity | Without Manual Override | Zinc-Coated Surface Treatment | High Performance
Overall Length - Inch:
4.457
Voltage:
21.6 VDC