O010;048C34D2024
Description
O010 ; 048C34D2024 SGL PHASE HVAC MOTOR ; 1/3HP 3450RPM DP 48NZ 1/60/115/208-230V
Part # O010
BDI # 22325787
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
O210;056C34D2114
Description
O210 ; 056C34D2114 SGL PHASE HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208-230V
Part # O210
BDI # 22326296
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
G216A;056B34D11018
Description
G216A ; 056B34D11018 GP AC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/230V
Part # G216A
BDI # 22326048
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Round Frame
G853;056C17G5320
Description
G853 ; 056C17G5320 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56C 1/60/115/208-230V
Part # G853
BDI # 22326234
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6/3.3 Ampere | 4 Poles
Mounting Method:
Round Frame
O211;056C34D2109
Description
O211 ; 056C34D2109 SGL PHASE HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208-230V
Part # O211
BDI # 22326294
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Round Frame