B-50S-E
Description
B-50S-E SYNCHRONOUS PULLEY ; 14MM PITCH 50 TEETH 1.378IN BELT WD
Part # 20038930
BDI # 397573
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Conti SilentSync Sprocket
Global Part Number GPN:
576104
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
232
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577385
Pitch Diameter - Millimeter:
222.809
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Belt Width - Millimeter:
105
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
232
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577283
Pitch Diameter - Millimeter:
222.809
G-50S-E
Description
G-50S-E SYNCHRONOUS PULLEY ; 52.5MM BELT WID 14MM BELT PIT 14M-52.5
Part # 20038999
BDI # 397637
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Belt Width - Millimeter:
52.5