Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577348
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577345
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
14414MT170A-5050
Description
14414MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT170A-5050
BDI # 923029
Features
Pitch Diameter - Inch:
25.364
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
644.246
Mounting Method:
Bushed
Belt Width - Millimeter:
170
21614MT170A-5050
Description
21614MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT170A-5050
BDI # 923348
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
170
PHP 168-14M-170TB
Description
PHP 168-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-14M-170TB
BDI # 1289803
Features
Pitch Diameter - Inch:
29.483
Inch - Metric:
Metric
Outside Diameter - Inch:
29.37
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.86
Mounting Method:
Bushed
Belt Width - Millimeter:
170