B437302

Description
B437302 ; POR 5HP 1150RPM DC MOTOR

BALDOR-RELIANCE

Part # B437302

BDI # 21802366

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.124
Sync RPM: 1150 | 1380
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 35.94

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B527599

Description
B527599 ; POR 7.50HP 2950RPM DC MOTOR

BALDOR-RELIANCE

Part # B527599

BDI # 21808208

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 2900
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 32.06

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B369383

Description
B369383 ; POR 15HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B369383

BDI # 21796356

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 31.44

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY