50G-8M-21-2012
Description
GTR-50G-8M-21-2012TL SYNCHRONOUS PULLEY ; 21MM BELT WID 8MM BELT PIT 8M-21
Part # 20296083
BDI # 415661
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577253
Pitch Diameter - Millimeter:
127.34
W-50S-SDS
Description
W-50S-SDS SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH
Part # 20038867
BDI # 397376
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576154
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Belt Width - Millimeter:
105
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
232
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577283
Pitch Diameter - Millimeter:
222.809
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
232
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577385
Pitch Diameter - Millimeter:
222.809