CP96SDB40-50C
Description
CP96SDB40-50C PNEUMATIC CYLINDER ; 40MM C95/CP95 DBL-ACT AUTO-SW
Part # CP96SDB40-50C
BDI # 23925098
EP-081206
Description
EP-081206 PLAIN BEARING ; 0.502"X0.753"X3/8" PWDR MTL BRNZ
Part # 201140
BDI # 523548
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
490373
1615 X 1-3/8-KW
Description
1615 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2-1/4" OD 1-1/2" LTB
Part # 119054
BDI # 256745
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
459935
Bushing Series:
1615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13346
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
2012 X 35MM-KW
Description
2012 X 35MM-KW TL BUSHING ; 35MM BORE 69.85MM OD 31.75MM LTB
Part # 119613
BDI # 256955
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
460003
Bushing Series:
2012