Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
20.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
19.66
Overall Width - Inch:
13.78
2060FC3B-85.69 ULTRAMAX
Description
2060FC3B-85.69 ULTRAMAX SPEED REDUCER ; 0796987 FOOT MOUNT
Part # 10058351
BDI # 21509399
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
20.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.32
Overall Width - Inch:
18.4
TCR12 86.50 BS
Description
TCR12 86.50 MAXUM BACKS ; POR BACKSTOP REDUCER
Part # TCR12 86.50 BS
BDI # 273891
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
20.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
53.36
Overall Width - Inch:
34.46
TCR12 86.50
Description
TCR12 86.50 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # TCR12 86.50
BDI # 273342
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
20.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
49.22
Overall Width - Inch:
34.46
TCR11 86.50
Description
TCR11 86.50 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # TCR11 86.50
BDI # 273323
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
20.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
48.65
Overall Width - Inch:
33.02