17821 / 1.781X2.623X0.313 CRW1 R
Description
CRSEAL 17821 / 1.781X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 17821
BDI # 1244424
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183172
23710 / 2.375X3.35X0.438 CRWHA1 R
Description
CRSEAL 23710 / 2.375X3.35X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 23710
BDI # 1243699
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184378
35X78X8 CRW1 R
Description
CRSEAL 35X78X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 35X78X8 CRW1 R
BDI # 1251435
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182001
13661 / 1.375X2.125X0.313 CRWA1 V
Description
CRSEAL 13661 / 1.375X2.125X0.313 CRWA1 V ; DBL LIP SEAL
Part # 13661
BDI # 1241731
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181872
10728 / 1.063X1.979X0.25 CRW1 R
Description
CRSEAL 10728 / 1.063X1.979X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 10728
BDI # 1238926
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180808