3 1/2 HG EB FF FB
Description
3 1/2 HG EB FF-FB GEAR COUPLING ; NON-RETURNABLE
Part # HG2274942
BDI # 27815290
Features
Component:
Sleeve Assembly
Width - Millimeter:
153.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
Width - Inch:
6.031
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Hub Diameter - Inch:
7.313
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs