FWA738-300E-B5-G
Description
FWA738-300E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52382
BDI # 171736
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | End Cap
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
WA726-300-G
Description
WA726-300-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52263
BDI # 171651
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339235
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.09
QCWC721300B5G
Description
QCWC721300B5G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 89034
BDI # 179866
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344530
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
RFWA752-300E-B5-G
Description
RFWA752-300E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53070
BDI # 172350
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339130
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345379
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.82