50-2P06-IA3
Description
50-2P06-IA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 50T
Part # 50-2P06-IA3
BDI # 22717545
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
37.338
Inch - Metric:
Metric
Outside Diameter - Inch:
1.233
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
50-2P06-6FA3
Description
50-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 50T
Part # 50-2P06-6FA3
BDI # 22717539
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
37.338
Inch - Metric:
Metric
Outside Diameter - Inch:
1.233
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
50-5P09-6A5
Description
50-5P09-6A5 TIMING PULLEY ; 5MM PIT 09MM W ALUM 3/8" BORE 50T
Part # 50-5P09-6A5
BDI # 22718420
Features
Pitch Diameter - Inch:
3.133
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
50-8MX62-2517
Description
50-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 50T
Part # 50-8MX62-2517
BDI # 22718565
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.949
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
50-14MX68-3525
Description
50-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 50T
Part # 50-14MX68-3525
BDI # 22717491
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed