Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577755
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
P144-14M-170-6050 HT250
Description
P144-14M-170-6050 SYNCH SPROCKET ; NON RETURNABLE
Part # 114858
BDI # 255890
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P144-14MGT-170
Description
P144-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 14MM P 170MM W
Part # 77117144
BDI # 1125465
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P14414M170-6050
Description
P14414M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755796
Part # P14414M170-6050
BDI # 24302838
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
170
144-14P170-6050
Description
144-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 144T
Part # 144-14P170-6050
BDI # 22705131
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
170