Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.504
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.504
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577595
Pitch Diameter - Millimeter:
331.038
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577405
Pitch Diameter - Millimeter:
331.038
P52-20M-340
Description
P52-20M-340 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 20MM P 340MM W
Part # 78824044
BDI # 1125788
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.25
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed