HF724-15-B5-H-P16
Description
HF724-15-B5-H-P16 WORM SPEED REDUCER ; NON-RETURNABLE SGL REDUCTION 2.38" CD
Part # 47016
BDI # 21838459
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07
SRJ200537A
Description
CARRIER SUB ASSY SRJ 4.11 SRJ200537A ; NON RETURNABLE
Part # 10299771
BDI # 18146285
Features
Inch - Metric:
Inch
Part Type:
Carrier Sub Assembly
MRC200518A
Description
MRC200518A CARRIER SUB ASSY ; FOR GEAR NON RETURNABLE
Part # 10497969
BDI # 18145834
Features
Inch - Metric:
Inch
Part Type:
Carrier Sub Assembly
Features
Inch - Metric:
Inch
Other Features:
Ratio 3.2 To 1
Part Type:
Sun Gear
Features
Inch - Metric:
Inch
Part Type:
Carrier Sub Assembly