Page 1 of 15

Next

Compare
50-2P06-IA3

COMPARE

50-2P06-IA3

Description
50-2P06-IA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 50T

B & B MANUFACTURING

Part # 50-2P06-IA3

BDI # 22717545

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 37.338
Inch - Metric: Metric
Outside Diameter - Inch: 1.233
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31.826
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50-2P06-6FA3

COMPARE

50-2P06-6FA3

Description
50-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 50T

B & B MANUFACTURING

Part # 50-2P06-6FA3

BDI # 22717539

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 37.338
Inch - Metric: Metric
Outside Diameter - Inch: 1.233
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31.826
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50-5P09-6A5

COMPARE

50-5P09-6A5

Description
50-5P09-6A5 TIMING PULLEY ; 5MM PIT 09MM W ALUM 3/8" BORE 50T

B & B MANUFACTURING

Part # 50-5P09-6A5

BDI # 22718420

Features

Pitch Diameter - Inch: 3.133
Inch - Metric: Metric
Outside Diameter - Inch: 3.088
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 79.578
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
50-8MX62-2517

COMPARE

50-8MX62-2517

Description
50-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 50T

B & B MANUFACTURING

Part # 50-8MX62-2517

BDI # 22718565

Features

Pitch Diameter - Inch: 5
Flange Outside Diameter - Millimeter: 135.128
Inch - Metric: Metric
Outside Diameter - Inch: 4.949
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 127
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50-14MX68-3525

COMPARE

50-14MX68-3525

Description
50-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 50T

B & B MANUFACTURING

Part # 50-14MX68-3525

BDI # 22717491

Features

Pitch Diameter - Inch: 8.78
Flange Outside Diameter - Millimeter: 236.017
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 223
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY