Page 1 of 5

Next

Compare
203SMTP05

COMPARE

203SMTP05

Description
203SMTP05 SHAFT MOUNT REDUCER ; BROW SMTP SHAFT MT

BROWNING

Part # PD0001

BDI # 358842

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 133.604
Nominal Center Distance - Inch: 5.26
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.85

Price Inventory : Available to order
Loading Price
QTY
203HMTP05 6B SAE-A 2

COMPARE

203HMTP05 6B SAE-A 2

Description
203HMTP05 6B SAE-A 2 SHAFT REDUCER ; NON-RETURNABLE PARALLEL

BROWNING

Part # PD0006

BDI # 358839

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 133.604
Nominal Center Distance - Inch: 5.26
Other Features: Single Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method: Direct Mounted
Overall Length - Inch: 12.14

Price Inventory : Available to order
Loading Price
QTY
107SMTP05

COMPARE

107SMTP05

Description
107SMTP05 SHAFT MOUNT REDUCER ; BROW SMTP

BROWNING

Part # PB0001

BDI # 358806

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 95.758
Nominal Center Distance - Inch: 3.77
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.07

Price Inventory : Available to order
Loading Price
QTY
415SMTP05B

COMPARE

415SMTP05B

Description
415SMTP05B SHAFT MOUNT REDUCER ; NON-RETURNABLE

BROWNING

Part # PK0006

BDI # 358899

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 263.906
Nominal Center Distance - Inch: 10.39
Other Features: Single Reduction | Barrier Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 25.038

Price Inventory : Available to order
Loading Price
QTY
215HMTP05 6B SAE-A 2

COMPARE

215HMTP05 6B SAE-A 2

Description
215HMTP05 6B SAE-A 2 PARALLEL SHFT REDCR ; NON-RETURNABLE PARALLEL

BROWNING

Part # PF0011

BDI # 358869

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 178.054
Nominal Center Distance - Inch: 7.01
Other Features: Single Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method: Direct Mounted
Overall Length - Inch: 13.54

Price Inventory : Available to order
Loading Price
QTY