RS40-1-OL
Description
40 O/L CHAIN OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40OL
BDI # 1405750
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
482229
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
501304
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
BL446 RIV 10FT
Description
BL446 LEAF CHAIN ; 1/2" P 4X6 PLATE SPACING 100'/BOX
Part # BL446RB
BDI # 904273
Features
Chain Pitch - Inch:
0.5
Chain Size:
BL446-2
Basic Construction:
Riveted 4X6 Lacing
Chain Pitch - Millimeter:
12.7
Component:
Chain
Inch - Metric:
Inch
Material:
Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
2
400 HUB 1-3/8X3/8 SPEC
Description
400 HUB 1-3/8X3/8 SPL COUPLING HUB
Part # M40011212S
BDI # 600831
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
G20100-1616
Description
G20100-1616 HYDRAULIC HOSE COUPLING ; 16GS-16MP MALE PIPE
Part # G20100-1616
BDI # 1097092