G1103KRRB
Description
G1103KRRB INSERT BEARING ; 1-3/16" BORE IR WID 2.441" OD
Part # G1103KRRB
BDI # 1425090
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561456
Mounting Method:
Eccentric Collar
SAF 532
Description
SAF 532 PILLOW BLOCK HOUSING ; 6.687"SH 22"OAL 13.31"OH 8.25"OAW 5.5"ID
Part # SAF 532
BDI # 1266515
FB-DL-100
Description
FB-DL-100 FLANGE BRKT BALL BRG UNIT ; 1" BORE 0" BOLT CIRCLE 3 HOLE
Part # 128799
BDI # 260100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550202
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
FC-E-500R
Description
FC-E-500R TAPERED ROLLER BEARING ; NON-RETURNABLE 5" BORE 12.8" BOLT CIRCLE
Part # 023148
BDI # 240749
Features
Cartridge Pilot Diameter - Inch:
11
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Nominal Bolt Circle Diameter Round - Inch:
12.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | Optional E-Tect Seal
Global Part Number GPN:
550974
Housing Style:
6 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar