A99;13X2550LD
Description
A99 ; 13X2550LD V-BELT ; 101" BELT OC 0.5" BELT W
Part # 90022099
BDI # 1119005
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
13
Belt Outside Length - Millimeter:
2570
Belt Style:
V-Belt
Belt Outside Length - Inch:
101
Belt Series:
A | 13X
Belt Width - Inch:
0.5
385A-2
Description
385A-20024 TAPERED ROLLER BEARING CONE ; 2.000IN ID 0.8640IN WDTH
Part # 385A-20024
BDI # 1424572
Features
Component:
Cone
Width - Millimeter:
21.946
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
50.8
Precision Class:
Standard
Basic Number:
385A
FCR-1-3/4
Description
FCR-1-3/4 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Part # FCR-1-3/4
BDI # 841221
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Contamination Resistant
Global Part Number GPN:
589811
6009-ZZC3
Description
6009-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM WD 2 SHIELD
Part # 6009-ZZ-C3
BDI # 1424789
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
51110
Description
51110 THRUST BALL BEARING ; 50MM BOREX70MM ODX14MM W 3 PIECE
Part # 51110
BDI # 1412510
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.551
Bore 2 - Inch:
2.047
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel