2 HSB X 1 STL OMEGA 7300230
Description
2 HSB X 1 STL OMEGA 7300230 ; 7300230 NON RETURNABLE
Part # 10287363
BDI # 18139622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
N6 TIGHTENER SHAFT
Description
N6 TIGHTENER SHAFT ; 1-1/2" DIA 6" USBL LEN
Part # 1296987
BDI # 327217
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
7.688
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
1-8
Usable Length - Inch:
6
Product Name:
Idler Shaft
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348143
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
NVFM250-N02-08
Description
NVFM250-N02-08 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # NVFM250-N02-08
BDI # 17853059
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Air Pilot - Spring | Air Pilot - Toggle Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Air - Inert Gas Fluid | Internal Pilot
Overall Length - Inch:
1.575
Voltage:
Not Applicable
CB-0507-06
Description
CB-0507-06 PLAIN BEARING ; 5/16" BORE 7/16" OD 3/4" LTB
Part # 104018
BDI # 522557
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.438
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489249