SIEN-M8B-PS-K-L;150386
Description
SIEN-M8B-PS-K-L NR. 150386
Part # SIEN-M8B-PS-K-L NR. 150386
BDI # 15060684
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
533 L/Min Flow Rate | Inline Installation Mounting | QS-6 Fitting
Overall Length - Inch:
1.634
Voltage:
Not Applicable