BB203KYY2 A2139A
Description
BB203KYY2 A2139A DEEP GROOVE BALL BRG ; 0.64" BORE 1.575" OD 0.472" WD SR
Part # BB203KYY2 A2139A
BDI # 1353972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
W208PP8
Description
W208PP8 DEEP GROOVE BALL BEARING ; 1.598IN ID 3.1496IN OD 1.4374IN WD
Part # W208PP8
BDI # 1374883
TT-601
Description
TT-601 THRUST WASHER BEARING ; 1/4" BORE 5/8" OD 1/16" THK
Part # 102403
BDI # 522274
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
6.35
Other Features:
Self-Lubricating
Global Part Number GPN:
492094
210SFFC
Description
210SFFC DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 30.18MM WD
Part # 210SFFC
BDI # 661996
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
30.18
Other Features:
Deep Groove | Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265750
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
ST-2040-4
Description
ST-2040-4 THRUST WASHER BEARING ; 0.628"X1.25"X1/8" PWDR MTL BRNZ
Part # 402425
BDI # 525409
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
15.875
Other Features:
Self-Lubricating
Global Part Number GPN:
491958