04TU04
Description
04TU04 SLEEVE BEARING ; 0.250"X0.3125"X0.25" STEEL PTFE
Part # 501008
BDI # 525466
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
TU
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.25
Nominal Outside Diameter - Millimeter:
7.95
Other Features:
Self-Lubricating
7308PJDU
Description
7308PJDU ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308PJDU
BDI # 663158
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254634
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
SF-1624-6
Description
SF-1624-6 PLAIN BEARING ; 0.502"X.753"X3/8"X15/16"X1/8"
Part # 402055
BDI # 525303
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
491308
CYR 2
Description
CYR 2 CAM FOLLOWER BEARING ; 5/8" BORE 2" RLR DIA 1-1/4" RLR WD
Part # 4200100000
BDI # 344128
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21269