Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3146

Next

Compare
7308PJDU

COMPARE

7308PJDU

Description
7308PJDU ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD

SKF

Part # 7308PJDU

BDI # 663158

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254634
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : In stock
$ 117.58 / each QTY
22334 CC/C3W33

COMPARE

22334 CC/C3W33

Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID

SKF

Part # 22334 CC/C3W33

BDI # 1265012

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,251.97 / each QTY
CB-2430-24

COMPARE

CB-2430-24

Description
CB-2430-24 PLAIN BEARING ; 1-1/2" BORE 1-7/8" OD 3" LTB

ISOSTATIC

Part # 104699

BDI # 523125

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.5
Nominal Outside Diameter - Inch: 1.875
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1.875
Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 38.1
Length Thru Bore - Inch: 3
Global Part Number GPN: 489823

Price Inventory : In stock
$ 16.88 / each QTY
F2B-SXV-010

COMPARE

F2B-SXV-010

Description
F2B-SXV-010; 130327 FLANGED BLK BRG ; NON RETURNABLE

DODGE

Part # 130327

BDI # 260923

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.575
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Narrow Inner Race

Global Part Number GPN: 549247
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 76

Price Inventory : In stock
$ 42.05 / each QTY
F2B-SCEZ-30M-SHSS

COMPARE

F2B-SCEZ-30M-SHSS

Description
F2B-SCEZ-30M-SHSS; 136863 ; FLANGED BLK BALL BRG NON RETURNABLE

DODGE

Part # 136863

BDI # 262163

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 35.3
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 117
Number of Mounting Holes: 2

Price Inventory : In stock
$ 212.57 / each QTY