Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
559847
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
KQ2VS10-03S-X2
Description
KQ2VS10-03S-X2, FTG, HEX SKT HEAD UNIV M ELBOW (SMARTCATALOG)
Part # KQ2VS10-03S-X2
BDI # 26512819
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.819
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550005
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
SJ3160-5CU-C0
Description
SJ3160-5CU-C0 VALVE, DBL SOL, PLUG-IN (SMARTCATALOG)
Part # SJ3160-5CU-C0
BDI # 28211518
VF5320-5G1-03
Description
VF5320-5G1-03, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5320-5G1-03
BDI # 25612126
Features
Port Type:
3/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2/1.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | Grommet - 300MM Lead Wire | In/Closed Center/Out Position
Overall Length - Inch:
8.059
Voltage:
24 VDC