VF5320-5G1-03
Description
VF5320-5G1-03, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5320-5G1-03
BDI # 25612126
Features
Port Type:
3/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2/1.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | Grommet - 300MM Lead Wire | In/Closed Center/Out Position
Overall Length - Inch:
8.059
Voltage:
24 VDC
MGPKFM20TN-50
Description
MGPKFM20TN-50, MGPK, COMPACT GUIDE CYLINDER (SMARTCATALOG)
Part # MGPKFM20TN-50
BDI # 27935787
CDA2B63-600NZ
Description
CDA2B63-600NZ AIR CYLINDER, TIE ROD (SMARTCATALOG)
Part # CDA2B63-600NZ
BDI # 25450240
CDM2B32-200Z1
Description
CDM2B32-200Z1 CYLINDER, AIR (SMARTCATALOG)
Part # CDM2B32-200Z1
BDI # 26516118
PF2M725S-C6-A
Description
PF2M725S-C6-A DIGITAL FLOW SWITCH (SMARTCATALOG)
Part # PF2M725S-C6-A
BDI # 25616834