Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Description
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Part # VF 44 A 20 P71 B14 B3/0.25KW 4P FD
BDI # 1476625
Features
Mounting Frame:
44
Nominal Max Input Rating:
0.25KW
Nominal Max Output RPM:
66
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
20:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.685
Overall Width - Inch:
4.134
0332-00023
Description
0332-00023 SPLINED SHAFT ; 0.625" OD 6" L 9 SPLINE
Part # 0332-00023
BDI # 486332
Features
Inch - Metric:
Inch
Other Features:
Including Fasteners | Cast Iron
Part Type:
Vertical Low Base Kit
W 75 UF 50 P80 B14 B3 0.75KW 4P
Description
BONFIGLIOLI W 75 UF 50 P80 B14 B3 0.75KW 4P
Part # W 75 UF 50 P80 B14 B3 0.75KW 4P
BDI # 1473195
Features
Mounting Frame:
75
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
18.8
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
50:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.732
Overall Width - Inch:
11.024