VHS30W-N03-MZ-D
Description
VHS30W-N03-MZ-D, PRESSURE RELIEF 3 PORT VALVE (SMARTCATALOG)
Part # VHS30W-N03-MZ-D
BDI # 26400724
VFR2200-4FZ
Description
VFR2200-4FZ VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # VFR2200-4FZ
BDI # 25812763
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.933
Voltage:
220/50-60 VAC
4G-8MDL
Description
4G-8MDL HYDRAULIC QUICK COUPLING ; 1/4" HOSE ID M14 X 1.5 THREAD
Part # 710028575
BDI # 1481644
6FX8002-2DC00-1AC0
Description
6FX8002-2DC00-1AC0 SIGNAL CABLE ; NON-RETURNABLE PREASSEMBLED MC800PLUS 2M
Part # 6FX80022DC001AC0
BDI # 23343563
TIUB11B-153
Description
TIUB11B-153 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 500FT BLACK
Part # TIUB11B-153
BDI # 17955165
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
Product Name:
Tubing