Features
Inch - Metric:
Inch
Number of Bands:
5 Bands
Global Part Number GPN:
382746
Belt Width - Millimeter:
79.375
Belt Outside Length - Millimeter:
6731
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
265
Belt Series:
5V
Belt Width - Inch:
3.125
TP4400-8MGT-20
Description
TP4400-8MGT-20 TIMING BELT ; 8MM PITCH 4400MM PITCH LEN
Part # 92320093
BDI # 1136726
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT Double
Other Features:
Poly Chain | Twin Power Grip GT
Global Part Number GPN:
378003
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
4400
Belt Pitch Length - Inch:
173.228
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
4 B 136 SK
Description
4 B 136 SK V-BELT SHEAVE ; 4 GROOVE A/B BELT 13.95" OD BUSHED
Part # 4 B 136 SK
BDI # 619148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580109
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
3MR-74S-15
Description
3MR-74S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 74GROVES 15MM W
Part # 78436045
BDI # 1105588
Features
Pitch Diameter - Inch:
2.782
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
70.663
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
645H100
Description
645H100 TIMING BELT ; 1/2"CH PITCH 64-1/2" PITCH LEN
Part # 92573237
BDI # 1111694
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
376412
Belt Width - Millimeter:
25.4
Belt Pitch Length - Millimeter:
1638.3
Belt Pitch Length - Inch:
64.5
Belt Style:
Synchronous
Tooth Profile:
Standard Timing