Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8M
Belt Width - Inch:
1.969
Other Features:
Power Grip | Curvilinear Tooth Profile
Belt Width - Millimeter:
50
Belt Pitch Length - Millimeter:
1696
Belt Pitch Length - Inch:
66.772
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
22.225
Other Features:
Positive Locking System
Global Part Number GPN:
579343
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584825
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
1
P38-8MGT-30
Description
P38-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083038
BDI # 1125698
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
13X925LI
Description
13X925LI METRIC V BELT ; NON-RETURNABLE NOTCHED 13MM TOP WIDTH
Part # 942413925
BDI # 1093909
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
13
Belt Outside Length - Millimeter:
975
Belt Style:
V-Belt
Belt Outside Length - Inch:
38.386
Belt Series:
13X
Belt Width - Inch:
0.512