Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.43
50BTL22H-1610
Description
50BTL22H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR 1610 BUSHING
Part # 100540
BDI # 251703
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568539
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347755
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.22
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Power Curve
Global Part Number GPN:
385105
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
6883.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
271
Belt Series:
B
Belt Width - Inch:
0.625
1760-8MGT-30
Description
1760-8MGT-30 TIMING BELT ; 8MM PITCH 1760MM PITCH LEN
Part # 95790058
BDI # 1097721
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377556
Belt Width - Millimeter:
30
Belt Pitch Length - Millimeter:
1760
Belt Pitch Length - Inch:
69.291
Belt Style:
Synchronous
Tooth Profile:
Standard HTD