6305NR
Description
6305NR DEEP GROOVE BALL BRG ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 6305NR
BDI # 1186738
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5411
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
22215EAE4C3
Description
22215EAE4C3 SPHERICAL ROLLER BRG ; 75MM BOREX130MM ODX31MM W
Part # 22215EAE4C3
BDI # 1184054
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MS100 1 1/8
Description
MS100 1 1/8 JAW CPLG HUB ; MS SUPER SERIES RSB
Part # MS100 1 1/8
BDI # 609613
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling