Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
Features
Chain Pitch - Inch:
1.5
Chain Size:
820
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
30X57 CR DR HE35 3/8 HBG D-LAG
Description
30X57 CRDR HE35 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X57 CR DR HE35 3/8 HBG D-LAG
BDI # 19379485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
30X57 CR DR HE45 3/8 HBG D-LAG
Description
30X57 CRDR HE45 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X57 CR DR HE45 3/8 HBG D-LAG
BDI # 19379487
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed