i-16
Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
112529.00
Description
112529.00 WASHDOWN MOTOR ; 1HP 1725RPM 56 TEFC /V
Part # 11252900
BDI # 554633
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
112527.00
Description
112527.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 115/208-230VAC
Part # 11252700
BDI # 554631
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
116605.00
Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH
Part # 116605.00
BDI # 20180653
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
191487.00
Description
191487.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191487.00
BDI # 20180933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid