60H11H
Description
60H11H ROLLER CHAIN SPROCKET ; 3/4" P 11T HT BORE FOR H BUSHING
Part # 60H11H
BDI # 623538
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Split Taper Bushing
Global Part Number GPN:
571706
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
RAS1 15/16 NT
Description
RAS1 15/16 NT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # RAS1 15/16 NT
BDI # 1371463
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.625
Other Features:
Single Row | High Base
Global Part Number GPN:
520349
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
9663 / 0.969X1.686X0.313 CRWA1 R
Description
CRSEAL 9663 / 0.969X1.686X0.313 CRWA1 R ; DBL LIP SEAL
Part # 9663
BDI # 1413971
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187520
R3ZZ
Description
R3ZZ DEEP GROOVE BALL BRG ; 3/16" BOREX1/2" ODX5/32 " W 1-ROW
Part # R3ZZ
BDI # 1193096
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No