i-16
Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
191231.00
Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH
Part # 19123100
BDI # 17099222
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted
VEUHM3615T
Description
VEUHM3615T UNIT HANDLING MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEUHM3615T
BDI # 130941
VEM3558T-5
Description
VEM3558T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1764RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # VEM3558T-5
BDI # 130878
FDL3737TM
Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
Part # FDL3737TM
BDI # 127792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted