TXT309BS BSV STRAIGHT BORE REDCR
Description
TXT309BS BSV STRAIGHT BORE REDCR ; POR NON RETURNABLE
Part # TXT309BS BSV STRAIGHT BORE REDCR
BDI # 270945
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.75
FA57B AD2 5.18:1
Description
FA57B AD2 5.18:1 SPEED REDUCER ; 5.18:1 RATIO
Part # FA57B AD2 5.18:1
BDI # 25184617
RM3C-2.964-210TC-210TC
Description
0270-03104 ; RM3C-2.964-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3C-2.964-210TC-210TC
BDI # 482434
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.57
22 1/1 A S
Description
22 1/1 A S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 22 1/1 A S
BDI # 482198
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
HXT205T TV 6B TPR BU REDCR
Description
HXT205T TV 6B TPR BU REDCR
Part # HXT205T TV 6B TPR BU REDCR
BDI # 271629
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.044
Nominal Center Distance - Inch:
3.86
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.25