VHS30W-N03-MZ-D
Description
VHS30W-N03-MZ-D, PRESSURE RELIEF 3 PORT VALVE (SMARTCATALOG)
Part # VHS30W-N03-MZ-D
BDI # 26400724
VQC1200-51
Description
VQC1200-51 SOLENOID VALVE ; 5/2 24VDC PLUG IN METAL SEAL
Part # VQC1200-51
BDI # 17877555
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.16 - 0.18 Cv Factor | Standard Function | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
3.406
Voltage:
24 VDC
KQB2L09-N01S
Description
KQB2L09-N01S TUBE ELBOW ; 90 DEG 1/2" OD 3/8" MNPT SS
Part # KQB2L09-N01S
BDI # 17949181
VFR2200-4FZ
Description
VFR2200-4FZ VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # VFR2200-4FZ
BDI # 25812763
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.933
Voltage:
220/50-60 VAC