VVQ1000-N-12
Description
VVQ1000-N-12 MANIFOLD NAME PLATE ; 12 STATION BLANKING PLATE
Part # VVQ1000-N-12
BDI # 17889255
AFM30-N03D-Z-A
Description
AFM30-N03D-Z-A AIR FILTER ; AF MASS PRO MIST SEPARATOR
Part # AFM30-N03D-Z-A
BDI # 21481551
SY3140-5G-Q
Description
SY3140-5G-Q 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY3140-5G-Q
BDI # 25793330
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
2.687
Voltage:
24 VDC
G25930-0808
Description
8G-8FJISX HYDRAULIC QUICK COUPLING ; 1/2" HOSE ID 1/2"-14 NPTF THREAD
Part # 710003345
BDI # 1116118