37FN3002A01SP
Description
37FN3002A01SP EXTERNAL FAN ; PLASTIC 9.00 OD 1.155 ID
Part # 37FN3002A01SP
BDI # 21433082
TBX-E180/210-W22
Description
TBX-E180/210-W22 TERMINAL BOX ; 180/210 W22 LV MOTOR
Part # TBX-E180/210-W22
BDI # 24234914
.7518EP3ESS56CFL
Description
.7518EP3ESS56CFL WASH DOWN DUTY ; SHARK FR 56
Part # .7518EP3ESS56CFL
BDI # 958356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593157
Mounting Method:
C-Face | Round Frame
3141-WN
Description
3141-WN STANDARD MOTOR BRUSH ; .500 X 1.625 X 2.500 SPLIT W/PAD
Part # 3141-WN
BDI # 21433016