191231.00
Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH
Part # 19123100
BDI # 17099222
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted
VEM3558T-5
Description
VEM3558T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1764RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # VEM3558T-5
BDI # 130878
BP5052BP01SP
Description
BP5052BP01SP CARBON MOTOR BRUSH SET ; DC TYPE
Part # BP5052BP01SP
BDI # 19070013
VEUHM3615T
Description
VEUHM3615T UNIT HANDLING MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEUHM3615T
BDI # 130941